Zoro Homepage

Disconnect Switch, 100 A, 600V AC

  • Mfr # 9422BTEN10

  • Zoro # G3155026


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
100 A
HP
25 HP @ 200 V, 30 HP @ 230 V, 60 HP @ 460 V, 75 HP @ 575 V, 20 HP @ 250 V
Voltage
600 V
Standards
UL Recognized || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422BTEN10
Zoro #
G3155026
UPC #
785901872337
Country of Origin
Mexico

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Current Rating
100 A
HP
25 HP @ 200 V, 30 HP @ 230 V, 60 HP @ 460 V, 75 HP @ 575 V, 20 HP @ 250 V
Voltage
600 V
Standards
UL Recognized || CSA
Amps
100 A
Product Or Component Type
Disconnect Switch
Product Mounting
bracket fixed depth
Provided Equipment
6 in handle included
Product Certifications
UL Recognized || CSA
Maximum Horse Power Rating
25 hp 200 V AC || 30 hp 230 V AC || 60 hp 460 V AC || 75 hp 575 V AC || 20 hp 250 V DC
Disconnector Device Type
non-fusible disconnect switch
Pvc Free
Yes
Range of Product
9422T

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.