Zoro Homepage

Disconnect Switch 600Vac 100A Nema

  • Mfr # 9422ATEF101

  • Zoro # G0838951


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Amps
100 A
Includes
Fuse Holder, Handle, Mounting Hardware, Operating Mechanism
HP
25 HP @ 200V AC, 30 HP @ 230V AC, 60 HP @ 460V AC, 75 HP @ 575V AC
Protection Method
Fusible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422ATEF101
Zoro #
G0838951
UPC #
785901872276
Country of Origin
Mexico

Dimensions

Height
7 in
Depth
16 in
Width
11 in

Details

Item
Disconnect Switch 600Vac 100A Nema
Number of Poles
3
Amps
100 A
Includes
Fuse Holder, Handle, Mounting Hardware, Operating Mechanism
HP
25 HP @ 200V AC, 30 HP @ 230V AC, 60 HP @ 460V AC, 75 HP @ 575V AC
Protection Method
Fusible
Voltage
600V AC
Phase
Three
NEMA Enclosure Type
1, 3, 3R, 4
Material
Non-Metallic
Contact Form
3PST
Handle Color
Gray
Standards
CSA Certified, UL 98 Listed
Duty
Standard
Use
Isolate or Disconnect A Load
Current Rating
100 A
Mounting Style
Flange
Resistance Properties
Fire-Resistant
Neutral Assembly Included
No
Horsepower @ 600V AC
30 hp
Housing Material
Non-Metallic
Horsepower @ 240V AC
25 hp
For Fuse Class
Class H, Class J, Class K, Class R
Horsepower @ 480V AC
50 hp
Number of Wires
3
IP Rating
IP69
Product Mounting
flange rod variable depth
Fuse Type
R || H || K || J
Disconnector Device Type
fusible disconnect switch
Product Or Component Type
Disconnect Switch
Associated Fuse Rating
100 A 250/600 V
Maximum Horse Power Rating
25 hp 200 V AC || 30 hp 230 V AC || 60 hp 460 V AC || 75 hp 575 V AC || 20 hp 250 V DC
Line Rated Current
100 A
Product Certifications
UL Recognized || CSA
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Horsepower Rating
25 hp 200 V AC; 30 hp 230 V AC; 60 hp 460 V AC; 75 hp 575 V AC; 20 hp 250 V DC
Certifications
UL Recognized; CSA

Description

Disconnect Switch, Contact Form 3PST, Current Rating 100 A, Depth 16 in, Duty Standard, For Fuse Class Class H, Class J, Class K, Class R, Handle Color Gray, Height 7 in, Horsepower @ 240V AC 25 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 30 hp, Housing Material Non-Metallic, Includes Fuse Holder, Handle, Mounting Hardware, Operating Mechanism, IP Rating IP69, Mounting Style Flange, Neutral Assembly Included No, Number of Poles 3, Number of Wires 3, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.