Operating mechanism, flange mounted, variable depth, 400A, 600V, H, K, J, R fuseholder, switch mechanism

  • Mfr # 9422TG2

  • Zoro # G0838945


product price:  $3,502.99
/ea
Free Shipping & Returns

Key Features

Product Or Component Type
Disconnect Switch
Product Mounting
flange rod variable depth
Disconnector Device Type
fusible disconnect switch
Associated Fuse Rating
400 A 250/600 V
Fuse Type
R || K || J || H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9422TG2
Zoro #
G0838945
UPC #
785901728412
Country of Origin
United States

Details

Item
Disconnect Switch
Product Or Component Type
Disconnect Switch
Product Mounting
flange rod variable depth
Disconnector Device Type
fusible disconnect switch
Associated Fuse Rating
400 A 250/600 V
Fuse Type
R || K || J || H
Maximum Horse Power Rating
75 hp 200 V AC || 125 hp 230 V AC || 250 hp 460 V AC || 350 hp 575 V AC || 50 hp 250 V DC
Line Rated Current
400 A
Product Certifications
UL Recognized || CSA
Provided Equipment
ordered separately
Horsepower Rating
75 hp 200 V AC; 125 hp 230 V AC; 250 hp 460 V AC; 350 hp 575 V AC; 50 hp 250 V DC
Certifications
UL Recognized; CSA
Range of Product
9422T
Pvc Free
Yes

Description

Disconnect Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.