Shop All Switch Accessories
Square D
Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch
Mfr # 9422CFT30
Zoro # G0478147
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 36 in
- Product Or Component Type Single Cable Operating Mechanism
- Number Of Cables 1
- Product Destination 9422T.F disconnect switch || 9422T.N disconnect switch
- Disconnect Type 9422T.F disconnect switch; 9422T.N disconnect switch
Product Information
- Brand Square D
- MFR # 9422CFT30
- Zoro # G0478147
- UPC # 785901806400
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Cable Length | 36 in |
Details
Description
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with 9422TCF, 9422TCN, 9422TDF, 9422TDN, 9422TEF and 9422TEN disconnect switches. The cable mechanism has a cable length is 36 inches. 9422A1, 9422A2, 9422A3 or 9422A4 operating handle is ordered separately. 9422A1 operating handle is ordered separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- IFM Mounting Clamp, PN Series (E10077)
- Square D Switches