Shop All Switch Accessories
Square D
Safety Sw Lug Kit Two#6250Mcm 3 Lugs
Mfr # AL20DTF
Zoro # G0564746
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.83 in
- Width 2.47 in
- Depth 0.88 in
- Line Rated Current 200 A
- Awg Gauge 2 x AWG 6 to 2 x 300 kcmil 2 aluminium/copper
Product Information
- Brand Square D
- MFR # AL20DTF
- Zoro # G0564746
- UPC # 785901293705
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 1.83 in |
Width | 2.47 in |
Depth | 0.88 in |
Details
Description
Safety Switch Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22974001)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft (HS-105 2" Blk 50)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- Square D Switch Accessories