Disconnect Switch, Fusible, 3PST, Three Phase, Plastic
Mfr # 9422TF2
Zoro # G2702691
product price: $1,614.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422TF2
Zoro #
G2702691
UPC #
785901043744
Country of Origin
Mexico
Dimensions
Min. Mounting Depth
9.12 in
Max. Mounting Depth
19.25 in
Depth
4 3/4 in
Height
6 1/2 in
Width
4 in
Maximum Mounting Depth
19.25 in
Minimum Mounting Depth
9.12 in
Description
Disconnect Switch, Contact Form 3PST, Current Rating 200 A, Depth 4 3/4 in, Duty Heavy Duty, For Fuse Class Class H, Class J, Class K, Class R, Height 6 1/2 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Plastic, Includes Fuse Holder, Mounting Hardware, Operating Mechanism, Maximum Mounting Depth 19.25 in, Minimum Mounting Depth 9.12 in, Mounting Style Flange, Number of Poles 2, Number of Wires 3, Phase Three, Protection Method Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.