Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Disconnect Switch, Three Phase, NEMA 12, Indoor

  • Mfr # VC1GUN

  • Zoro # G0561316

CAD Available

product price: $227.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Contact Form
3P
Current Rating
20 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC1GUN
Zoro #
G0561316
UPC #
785901618454
Country of Origin
Czechia

Dimensions

Width
4 3/4 in
Body Height - Limit Switch
6.46 in
Body Depth - Limit Switch
5.2 in
Depth
5 1/4 in
Height
6 1/2 in
Base Dimension
60 x 60 mm

Details

Item
Disconnect Switch
Contact Form
3P
Current Rating
20 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
Voltage
690 V
Handle Color
Yellow
Handle Type
Rotary Handle
Housing Material
PBT
Standards
CSA Certified C22.2 No 14, IEC 60204, IEC 60947-4-1, RoHS, UL 508
Amps
20 A
Number of Poles
3
Electrical Connection
Screw Clamp Terminals
Special Features
3-Pole, Red Handle, Padlockable
IP Rating
IP65
Limit Switch Style
General Purpose Limit Switch
Mounting Hole - Limit Switch
(4) 0.17 in Dia
Basic Actuator Style - Limit Switch
Rotary
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1...5
Mechanical Durability
100000 cycles
Product Or Component Type
enclosed emergency stop switch disconnector
Ip Degree Of Protection
IP65 conforming to IEC 60529
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Tightening Torque
2.1-2.1 N.m screw clamp terminals
Product Name
TeSys VARIO
Rated Power In Hp
5 hp 240 V, UL || 10 hp 480 V, UL || 10 hp 600 V, UL
Suitability For Isolation
yes
Intermittent Duty Class
30
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
Breaking Capacity
250 A 400 V AC-21A) || 250 A 400 V AC-22A) || 250 A 400 V AC-23A)
Fire Resistance
960°C IEC 60595-2-1
Ambient Air Temperature For Operation
-20-50°C
Rated Conditional Short-Circuit Current
10 kA 400 V 35 A aM || 10 kA 400 V 35 A gG
Performance Level
high performance
Protective Treatment
TC
Marking
0 - 1
Rated Operational Power In W
11 kW 400 V AC-23) || 7.5 kW 400 V AC-3)
Device Short Name
VC-GUN
Range
TeSys
Poles Description
3P
Connections - Terminals
screw clamp terminals 10-10 mm² solid - with cable end || screw clamp terminals 6-6 mm² flexible
Mechanical Robustness
vibrations 10...150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Conventional Free Air Thermal Current
25.0 A IEC 690 V; 20 A UL 600 V
Rated Conditional Short Circuit Current
10 kA 400 V 35 A aM; 10 kA 400 V 35 A gG
Conventional Enclosed Thermal Current
25 A
NEMA Enclosure Rating
12
CAD Available
Yes

Description

The SQUARE D - VC1GUN is a Safety Disconnect Switch, an essential industrial electrical device that interrupts electric current flow to specific circuits or equipment. Primarily used for maintenance, repair, and emergency stoppage purposes in various sectors like manufacturing, construction, and energy production, this device enhances workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • Ambient Air Temperature For Operation: The switch is rated for operation within a range of ambient air temperatures from -20 to 50°C.
  • Breaking Capacity: This refers to the breaking capacity which indicates the maximum current that the switch is designed to interrupt at specified voltages.
  • Connections - Terminals: Accommodates different types and sizes of terminal connections indicating the range of wire or cable diameters it can securely fasten.
  • Contact Form: 3P arrangement indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Current Rating: Is rated for carrying up to 20 A of electrical current under normal operating conditions.
  • Mechanical Durability: Rated for up to 100000 operational cycles under standard use conditions.
  • Housing Material: Features a PBT material outer casing contributing towards its overall design specifications and intended performance characteristics in various environments
  • IP Rating: Has an IP65 rating which classifies its protection level against intrusion such as dust, accidental contact, water etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.