Zoro Homepage

Disconnect Switches

  • Mfr # 2510KO5

  • Zoro # G912933806


product price: $52.15
/ea

Key Features

Control Type
Toggle
Type
K
Max. Voltage
600V AC, 230V DC
Amps AC
30A
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510KO5
Zoro #
G912933806
UPC #
-
Country of Origin
United States

Dimensions

Width
1.69 in
Height
4.13 in
Depth
2.34 in

Details

Control Type
Toggle
Type
K
Max. Voltage
600V AC, 230V DC
Amps AC
30A
Phase
1
Number of Poles
2
Item
Disconnect Switch
Voltage
600V AC/230V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.