Door Kit, PowerPact(R) B Circuit Breakers, 0 Poles
Mfr # LV426937
Zoro # G6528571
product price: $108.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Number of Poles
0
Standards
NFPA 79, UL 508
Rotary Handle Mounting Location
front
Product Or Component Type
open door shaft operator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV426937
Zoro #
G6528571
UPC #
785901087670
Country of Origin
Hungary
Details
Item
Door Kit
For Use With
PowerPact(R) B Circuit Breakers
Number of Poles
0
Standards
NFPA 79, UL 508
Rotary Handle Mounting Location
front
Product Or Component Type
open door shaft operator
Range Compatibility
PowerPact (PowerPact B) || ComPact (ComPact NSXm) || TeSys (TeSys GV4) || TeSys (TeSys BV4) || PowerPact (PowerPact H) || PowerPact (PowerPact J) || PowerPact (PowerPact L) || Compact NSX (ComPact NSX)
Description
Open Door Shaft Operator, For Use With PowerPact(R) B Circuit Breakers, Number of Poles None, Standards NFPA 79, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.