This item is Discontinued.

Square D DP Motor Starter, 2P, 20A, 240V Coil, NEMA1 8911DPSG12V09

DP Motor Starter, 2P, 20A, 240V Coil, NEMA1 (Discontinued)

  • Mfr # 8911DPSG12V09
  • Zoro # G4038133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSG12V09
Zoro #
G4038133
UPC #
785901024620
Country of Origin
China

Dimensions

Depth
5.56 in
Width
6.0 in
Height
10.0 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
208 to 240V AC
Number of Poles
2
Amps AC
20 A
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
1 1/2 hp
HP @ 1 Phase - 240V
3 hp
Action
Nonreversing
Hz
50/60
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Thermal Unit Code
E1
Standards
UL File E3190 CCN NLDX2/ CSA

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 2, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.