DP Motor Starter, 2P, 40A, 480V Coil, NEMA1 (Discontinued)
- Mfr # 8911DPSG42V06
- Zoro # G4001347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8911DPSG42V06
Zoro #
G4001347
UPC #
785901561477
Country of Origin
China
Dimensions
Depth
5.56 in
Width
6.0 in
Height
10.0 in
Details
Item
Definite Purpose Magnetic Motor Starter
Coil Volts
480V AC
Number of Poles
2
Amps AC
40 A
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
Action
Nonreversing
Standards
UL File E3190 CCN NLDX2/ CSA
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Thermal Unit Code
E4
Hz
50/60
Description
Definite Purpose Magnetic Motor Starter, Number of Poles 2, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.