This item is Discontinued.

Square D DP Motor Starter, 2P, 40A, 480V Coil, Open 8911DPSO42V06

DP Motor Starter, 2P, 40A, 480V Coil, Open (Discontinued)

  • Mfr # 8911DPSO42V06
  • Zoro # G4056272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911DPSO42V06
Zoro #
G4056272
UPC #
094715626099
Country of Origin
China

Dimensions

Width
3.5 in
Height
6.73 in
Depth
4.09 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 240V
7 1/2 hp
Action
Nonreversing
Amps AC
40 A
Number of Poles
2
HP @ 1 Phase - 120V
3 hp
Hz
50/60
Thermal Unit Code
G4
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Standards
UL File E3190 CCN NLDX2/ CSA

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 2, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.