Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles
Mfr # 8911DPSO23V06
Zoro # G4188651
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
10 hp
Action
Nonreversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8911DPSO23V06
Zoro #
G4188651
UPC #
785901556695
Country of Origin
China
Dimensions
Depth
4.09 in
Height
6.73 in
Width
3.5 in
Mounting Hole Distance - Height
8.13 in
Overall Height
6.73 in
Overall Depth
4.09 in
Overall Width
3.5 in
Description
Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 25 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.