This item is Discontinued.

Square D DP Motor Starter, 3P, 50A, 24V Coil, Open 8911DPSO53V14

DP Motor Starter, 3P, 50A, 24V Coil, Open (Discontinued)

  • Mfr # 8911DPSO53V14
  • Zoro # G2272094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSO53V14
Zoro #
G2272094
UPC #
785901179818
Country of Origin
China

Dimensions

Depth
7.00 in
Height
7.00 in
Width
3.50 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
24V AC
Number of Poles
3
Amps AC
50
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
15
HP @ 3 Phase - 480V
30
HP @ 1 Phase - 120V
3
HP @ 1 Phase - 240V
10
HP @ 3 Phase - 575V
30
Action
Nonreversing
Standards
UL File E3190 CCN NLDX2/ CSA
Thermal Unit Code
G5
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Hz
50/60

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 3, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.