Drip hood, I-Line Panelboard, HCM, surface, 32in W x 9.5in D
Mfr # HCT2DH32
Zoro # G0856740
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Standards
cULus || CE
Width
8.943 in
Depth
2.52 in
Mounting Style
surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCT2DH32
Zoro #
G0856740
UPC #
785901416920
Country of Origin
United States
Dimensions
Height
32 in
Width
8.943 in
Depth
2.52 in
Details
Item
Drip Hood Assembly
Standards
cULus || CE
Mounting Style
surface
Application
panelboard HCM 32 in 48 in 8.25 in
Features
Mercury Free
Product Destination
Panelboard HCM 32 in (812.80 mm) 48 in (1219.20 mm) 8.25 in (209.55 mm)
Product Or Component Type
Drip hood
Description
Panelboard Drip Hood Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.