Zoro Homepage

Drip hood, I-Line Panelboard, HCR-U, surface, 44in W x 9.5in D

  • Mfr # HCT2DH44

  • Zoro # G3156609


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
surface
Depth
2.52 in
Width
12.016 in
Standards
CE || cULus
Height
44.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCT2DH44
Zoro #
G3156609
UPC #
785901706090
Country of Origin
United States

Dimensions

Depth
2.52 in
Width
12.016 in
Height
44.2 in

Details

Item
Drip Hood Assembly
Mounting Style
surface
Standards
CE || cULus
Features
Mercury Free
Application
panelboard HCR-U 44 in 86 in 9.5 in

Description

Panelboard Drip Hood Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.