Electronics Protective Device, 120/240 V, 50 kA
- Mfr # HEPD50
- Zoro # G623562166
product price:Â
$
165.99
/ea
Sold in multiples of 3 for
$497.97
Free Shipping & Returns
Key Features
Amps
50 kA
Width
1.42 in
Voltage
120/240 V
Height
6 in
Depth
3.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEPD50
- Zoro #
- G623562166
- UPC #
- 785901006626
- Country of Origin
- Mexico
- Amps
- 50 kA
- Voltage
- 120/240 V
Dimensions
- Width
- 1.42 in
- Height
- 6 in
- Depth
- 3.72 in
Description
The Square D HEPD50 is a compact and affordable surge suppression device designed for installation in any home's load center and it provides protection for important home electronic items. The HEPD50 reduces surges that might otherwise overwhelm plug strips and damage connected household equipment. It also provides surge suppression for important items that are not compatible with plug strips such as washers, dryers, refrigerators, stoves, heating and air conditioning equipment and lighting controls and fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.