Zoro Homepage

Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V AC, 1 Phase

  • Mfr # QO2100NRBCP

  • Zoro # G0842226


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
2
Amps
100A
Voltage
120/240V AC
Phase
1
Height
335 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2100NRBCP
Zoro #
G0842226
UPC #
047569517624
Country of Origin
Mexico

Dimensions

Height
335 mm
Width
176 mm
Depth
4.12 in

Details

Item
Circuit Breaker Enclosure
Number of Spaces
2
Amps
100A
Voltage
120/240V AC
Phase
1
Series
QO
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Number Of Circuits
2
Device Composition
grounding bar (ordered separately)
Wiring Configuration
3-wire
Product Certifications
UL Listed

Description

Enclosed Circuit Brkr 120/240Vac 100A Qo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.