Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H

  • Mfr # NC62NQVS

  • Zoro # G0478418


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With
NQ and NF Panelboards
Material
steel
Mounting Style
surface
Color
Gray
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC62NQVS
Zoro #
G0478418
UPC #
785901686453
Country of Origin
Mexico

Dimensions

Width
20 in
Height
62 in

Details

Item
Door Kit
For Use With
NQ and NF Panelboards
Material
steel
Mounting Style
surface
Color
Gray
Features
Mercury Free
Tightening Torque
Cover 10 to 12 lb.in
Cover Type
Surface cover
Type Of Front Plate
Ventilated

Description

Nqlc 62In Trim Door Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.