Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9991SFA11
Zoro #
G2119896
UPC #
785901113652
Country of Origin
Mexico
Dimensions
Depth
9.58 in
Height
31.5 in
Width
18.15 in
Details
Item
Motor Starter Enclosure
Enclosure Type
NEMA 12
Starter Type
NEMA
For Use With
2 to 4 Pole 8502SF NEMA Contactors and Starters
Description
Motor Starter Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.