End Barrier, Natural, 6.60 in L, 6 Pole
Mfr # 9080GK6B
Zoro # G3045262
product price: $1.35
/eaKey Features
Mounting Type
Track
Standards
REACH
Height
1.25 in
Material
Nylon
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080GK6B
Zoro #
G3045262
UPC #
785901000815
Country of Origin
United States
Dimensions
Height
1.25 in
Thickness
0.78 in
Overall Width
1.4 in
Overall Length
6.6 in
Overall Depth
0.78 in
Details
Item
Terminal Block End Barrier
Mounting Type
Track
Standards
REACH
Material
Nylon
Color
Natural
RoHS Compliant
Yes
Maximum Operating Temperature
257 Degrees F
Compatible Manufacturer Model Number
9080GK6
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Terminal Block
Ambient Air Temperature For Operation
-40-257°F
Description
End Barrier, Compatible with Series 9080G, Material Nylon, Mounting Type Clip-On Mount, Overall Depth 0.78 in, Overall Length 6.6 in, Overall Width 1.4 in, Thickness 0.78 in, Color Natural, Compatible Manufacturer Model Number 9080GK6, Compatible with Product Type Terminal Block, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.