End Barrier, Gray, Plastic, 1.87 in D
Mfr # NSYTRAC23
Zoro # G505968536
product price: $1.55
/eaKey Features
Overall Length
2.28 in
Number of Poles
1
Standards
REACH
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYTRAC23
Zoro #
G505968536
UPC #
3606480533464
Country of Origin
Germany
Dimensions
Overall Length
2.28 in
Overall Width
0.24 in
Thickness
2.2 mm
Overall Depth
1.87 in
Details
Item
End Cover
Number of Poles
1
Standards
REACH
Material
Plastic
Color
Gray
RoHS Compliant
Yes
Compatible with Product Type
Screw Terminals
Compatible Manufacturer Model Number
NSYTRV43
Compatible with Series
Linergy
Number Of Terminals
3
Accessory / Separate Part Category
insulation accessory
Range
Linergy
Device Short Name
TRA
Number Of Measurement Input
2
Product Compatibility
TRV screw terminal terminal block, length = 57.8 mm
Product Or Component Type
cover plate
Cable Cross Section
4-4 mm²
Product Name
Linergy TR
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.