Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT H, Micrologic, external neutral current transformer, ENCT, 60A to 100A
- Mfr # S429521
- Zoro # G0840281
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Item - Transformer
External Neutral Current Transformer
Primary Range
60 to 100A
For Use With
3 pole circuit breaker
Line Rated Current
60-100 A
Tightening Torque
6-6 N.m (AWG 14...AWG 10)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S429521
- Zoro #
- G0840281
- UPC #
- 785901770831
- Country of Origin
- United States
- Item - Transformer
- External Neutral Current Transformer
- Primary Range
- 60 to 100A
- For Use With
- 3 pole circuit breaker
- Line Rated Current
- 60-100 A
- Tightening Torque
- 6-6 N.m (AWG 14...AWG 10)
- Product Certifications
- CSA || UL
- Circuit Breaker Type
- H-frame
- Product Compatibility
- PowerPact H PowerPact
- Range of Product
- PowerPact H, MicroLogic
- Item
- External Neutral Current Transformer
Description
External Neutral Current Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.