Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200-1000:333
- Zoro # G123649312
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Transformer Type
Split Core
Overall Depth
1.18 in
Primary Current - Maximum
1,000 A
Manufacturers Warranty Length
5 yr
Standards
CE, RoHS2 Compliant, ULR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-200-1000:333
- Zoro #
- G123649312
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Transformer Type
- Split Core
- Primary Current - Maximum
- 1,000 A
- Standards
- CE, RoHS2 Compliant, ULR
- Output Voltage
- 333 mV
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Connection
- Wire Lead
- Window Shape
- Rectangular
- Operating Temperature - Minimum
- 5 Degrees F
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 140 Degrees F
Dimensions
- Overall Depth
- 1.18 in
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 2 in
- Wire Lead Length
- 8.2 ft
- Overall Width
- 4.76 in
- Overall Height
- 5 in
- Window Height
- 2 in
Description
Current Transformers, Overall Height 5 in, Overall Width 4.76 in, Overall Depth 1.18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.