Shop All Sockets
Square D
Branch unit, EZ Meter-Pak, 125A, 5 x 5 jaw sockets, 208Y/120VAC, no bypass, ringless, 800A Al busbar
Mfr # EZMR315125
Zoro # G3971052
product price: $3,288.99
/ea
Free Shipping & Returns
$3,288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Description
Square D EZ Meter-Pak devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringless and rated 125A. It has 5 five jaw sockets for use. The system voltage is 208Y/120 VAC and has no bypass. It includes a 800 A aluminium busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J7336M)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- CENTURY DRILL & TOOL 1/4" Jobber Length Drill Bit (88216)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YV12)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- Square D Sockets