Shop All Sockets
Westward
1/2 in Drive, 21mm Hex Metric Socket, 6 Points
Mfr # 53YV12
Zoro # G2766342
original price:
$7.17
12% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Details
Description
Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 16OZ Leather STL Hammer (E16S)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- FREUD Flat Tooth Scoring, 120mm (LI17MGA3)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- Westward Sockets