Shop SQUARE D
See all product information
Create Account
Meter Main, EZM, 800A, 120/240V AC, Main Lug, 3 Phase
Mfr # EZM3800TB
Zoro # G4608070
product price:Â
$
1,603.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Lug
Amps
800 A
Voltage
120/240V AC
Short Circuit Current Rating
100kA
Height
53.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZM3800TB
- Zoro #
- G4608070
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Meter Main
- Main Circuit Breaker or Main Lug
- Main Lug
- Amps
- 800 A
- Voltage
- 120/240V AC
- Phase
- 3
- Short Circuit Current Rating
- 100kA
- Series
- EZM
- Included Enclosure Cover
- Surface Cover
- Enclosure Material
- Steel
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminum
- Mounting Style
- surface
- Circuit Breaker Type
- EZ meter-pak
- Standards
- UL Listed
- For Use With
- EZ Meter-Pak Meter Accessory
- Wiring Configuration
- 4-wire
- Main Rated Current
- 800 A
- Bus Rated Current
- 800 A
- Ground Bar Kit
- box
- Electrical Connection
- lugs 1 AWG 6...300 kcmil aluminium/copper) ground || lugs 4 AWG 3/0...500 kcmil aluminium/copper) line || lugs 4 AWG 3/0...500 kcmil aluminium/copper) neutral
Description
EZ Meter Pak,main lugs terminal box,OH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.