Zoro Homepage

Fan Speed Controller, Slide, 1 Way

  • Mfr # SQR31103BK

  • Zoro # G615353697


product price: $30.29
/ea

Key Features

Max. Amps
2.5A
Voltage
120V AC
Switch Color
Black
Length
4.05 in
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR31103BK
Zoro #
G615353697
UPC #
785901535010
Country of Origin
China

Dimensions

Length
4.05 in
Width
2.44 in
Width (In.)
2.44 in
Depth
2.51 in
Depth (In.)
2.51 in

Details

Item
Fan Speed Controller,Slide,1 Way
Max. Amps
2.5A
Voltage
120V AC
Switch Color
Black
Housing Material
Metal
Application
Control
Type
1-Way
Housing Finish
Matte
Standards
UL 1917
Number of Gangs
1

Description

X Series residential wiring devices rocker dual-load dimmer offers an array of new features, such as flush mounting, easy installation, and connectivity with the wifi. The rated operational voltage of this dimmer is 120V. The mechanism with fixing frame belongs to X Series aesthetic group. The connection are screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. The dimmer is made of metal and plastic making it resistant and durable. This dimmer has a white frame. It features protective painted surface treatment. This dimmer benefits from an elegant matt finishing, constituting an added value for your interior design. This dimmer has a width of 51 mm, a height of 104 mm and a depth of 47 mm. By offering a solution compatible with several types of installations, this dimmer is UL and cUlus certified.
  • X Series 2.5A 3 Speed Slide Fan Controller Matte Black
  • Quiet 2.5A fan motor control
  • Slide control provides easy identification of engaged position
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.