Zoro Homepage

Fan Speed Controller, Slide, 1 Way

  • Mfr # SQR31103WH

  • Zoro # G815353695


product price: $28.89
/ea

Key Features

Max. Amps
2.5A
Voltage
120V AC
Switch Color
White
Housing Finish
Matte
Depth (In.)
2.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR31103WH
Zoro #
G815353695
UPC #
785901535072
Country of Origin
China

Dimensions

Depth (In.)
2.51 in
Depth
2.51 in
Width
2.44 in
Length
4.05 in
Width (In.)
2.44 in

Details

Item
Fan Speed Controller,Slide,1 Way
Max. Amps
2.5A
Voltage
120V AC
Switch Color
White
Housing Finish
Matte
Housing Material
Metal
Standards
UL 1917
Type
1-Way
Application
Control
Number of Gangs
1

Description

X Series residential wiring devices 1-way fan controller offers an array of new features, such as flush mounting, easy installation, and connectivity. Slide control provides clear user feedback for low, medium, or high fan speed. This device preserve peace and quiet with low 2.5 amp motor control. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It is made of metal and plastic making it resistant and durable. This fan controller has a light almond frame. This fan controller benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 48 mm, a height of 103 mm and a depth of 64 mm. By satisfying the UL 1917 standard, this fan controller is cUlus certified.
  • X Series 2.5A 3 Speed Slide Fan Controller Matte White
  • Quiet 2.5A fan motor control
  • Slide control provides easy identification of engaged position
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.