Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Plate, Snap-In, 1Wx2.5inL

  • Mfr # HOMFP

  • Zoro # G1616237


product price: $4.45
/ea

Key Features

For Use With
Square D HOM Load Centers
Mounting Style
Flush
Length
2.66 in
Width
0.99 in
Height
2.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOMFP
Zoro #
G1616237
UPC #
785901076551
Country of Origin
United States

Dimensions

Length
2.66 in
Width
0.99 in
Height
2.66 in
Depth
1.21 in
Length (Straight Wireway)
2.66 in

Details

Item
Filler Plate
For Use With
Square D HOM Load Centers
Mounting Style
Flush

Description

Filler Plate, Mounting Style Flush, For Use With Square D HOM Load Centers, Length 2.66 in, Width 0.99 in, Depth 1.21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.