This item is Discontinued.

Telemecanique Sensors Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side 9007FTUD5

Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (Discontinued)

  • Mfr # 9007FTUD5
  • Zoro # G6759767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007FTUD5
Zoro #
G6759767
UPC #
785901112518
Country of Origin
Mexico

Dimensions

Width
2.25"
Body Height - Limit Switch
4.66 in
Body Width - Limit Switch
2.25 in
Height
5.09"
Body Depth - Limit Switch
2.44 in
Depth
3.41"
Body Depth
2.44 in
Body Height
4.66 in
Body Width
2.25 in
Mounting Hole Diameter
0.25 in

Details

Item
Foundry Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
20A @ 600V
DC Contact Rating - Limit Switch
20A @ 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Standards
CE, CSA, UL
Travel
Total Travel 88 Degrees
Operating Force
12.0 in-lb
Electrical Connection
Screw Terminals
Body Material
Zinc
Voltage Rating
600VAC/DC
Contact Form - Limit Switch
SPDT
Operating Temp. Range
-10 Degrees to 185 Degrees F
Mounting Hole - Limit Switch
(4) 0.26 in dia
DC Contact Rating
20A @ 600V
Mounting Hole Spacing - Limit Switch
4.22 in x 1.81 in
Contact Form
SPDT
Actuator Style (Limit Switch)
Rotary, No Lever
Limit Switch Style
Foundry Duty Limit Switch
Wiring Entry
1/2 in NPT
IP Rating
67
NEMA Rating
1, 12, 13, 2, 4
Special Features
Withstands 300 Degrees Falling Sand
Basic Actuator Style (Limit Switch)
Rotary
Actuator Location
Side
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Amps
20
Body Style (Limit Switch)
Standard
AC Contact Rating
20A @ 600V
Number of Poles
1
Actuator Style
Rotary Head, No Lever
Series
9007FTU
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Side
Movement
CCW
Stem Thread - Limit Switch
No Stem
Differential Travel
12 Degrees
Number of Mounting Holes
4
Mounting Hole Horizontal Center to Center Distance
46 mm
Includes Actuator
No Actuator Included
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
12 in-lb
Directional Movement
CCW
Mounting Hole Vertical Center to Center Distance
107 mm
Mounting Style
Surface
Total Travel
88 Degrees
Pretravel
14 Degrees

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch 20A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 4.66 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.