Front Extended Red Rotary Handle, PowerPact(R) B Circuit Breakers, None Poles (Discontinued)
- Mfr # LV426933
- Zoro # G6322808
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV426933
Zoro #
G6322808
UPC #
785901087571
Country of Origin
Czechia
Details
Item
Front Extended Red Rotary Handle
For Use With
PowerPact(R) B Circuit Breakers
Number of Poles
None
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Product Or Component Type
rotary handle
Handle Colour
red
Accessory / Separate Part Type
control accessories
Range Compatibility
PowerPact (PowerPact B) || ComPact (ComPact NSXm)
Rotary Handle Mounting Location
front
Rotary Handle Padlocking
1 to 3 padlocks || padlock in OFF position
Handle Front Plate Colour
yellow
Rotary Handle Mounting Style
extended
Ip Degree Of Protection
IP54
Description
Front Extended Red Rotary Handle, For Use With PowerPact(R) B Circuit Breakers, Number of Poles None, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.