Shop SQUARE D
See all product information
Create Account
FSG2J21M4CP 30-50 PSI Standard Pressure Switch
- Mfr # 836239
- Zoro # G103920196
product price:Â
$
88.29
/ea
Key Features
For Use With
Electric Water Pump
Features
Low Pressure Cut-off
Pressure Range
30 to 50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 836239
- Zoro #
- G103920196
- UPC #
- -
- Country of Origin
- Mexico
Details
- For Use With
- Electric Water Pump
- Features
- Low Pressure Cut-off
- Pressure Range
- 30 to 50 psi
- Item
- Pressure Switch
Description
Features
- 30/50 PSI Standard Pressure Switch With Low Pressure Cutoff
- 0.25 in. - 18 NPSF Internal Thread Opening
- Low Pressure Setting At 30 PSI
- For Electrically Driven Water Pumps
- Dimension - 7.5 x 5.4 x 4.2 in.
- Item Weight - 0.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.