Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, Battery Ignition, 5 Open Burners, 36 inW x 46 inH x 26 inD, 3.91 cu. ft. Oven, Black
- Mfr # 805760
- Zoro # G823348270
original price:Â $1,889.99 , new price: $1,700.99 , 10 percent off
new price:Â
$
1,700.99
/ea
Key Features
Front Controls
Yes
Width
36 in
For Use With
Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Cooktop BTU Output
(5) 9,100 BTU
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805760
- Zoro #
- G823348270
- UPC #
- -
- Country of Origin
- United States
- Front Controls
- Yes
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Cooktop BTU Output
- (5) 9,100 BTU
- ADA Compliant
- Yes
- Battery Type
- (8) AA Batteries
- Standards
- CSA Certified
- Weight
- 231 lbs
- Item
- Gas Range
- Color
- Black
- Features
- Adjustable Oven Racks; Broiler
- Broiler Type
- Roll Out Drop Door
- Oven Fuel Type
- Natural or LP Gas
- Number of Burners
- 5
- Ignition Type
- Battery-Generated Spark
- Number of Oven Racks
- 2
- Low Battery Alert
- Yes
- Includes
- (5) Burners, Built-in Griddle w/Cover, 10" Tempered Glass Backguard, Side Storage Compartment, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
- BtuH
- 17,000 BTU
Dimensions
- Width
- 36 in
- Height
- 46"
- Depth
- 26"
Description
Battery powered ignition, five 9,100 BTU burners with the built in griddle and the added convenience of converting to a fifth burner makes this range an outstanding buy. An added bonus includes, a side storage compartment and easy access roll out broiler with drop door. Cordless. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.