Zoro Homepage

Fuse Block, 9070 Series, Midget UL Class, 2 Poles

  • Mfr # 9070FB2B

  • Zoro # G0590707


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Series
9070
Number of Poles
2
Features
Mercury Free
For Fuse Size
1-1/2 in L x 13/32 in dia
Fits Fuse Block Style
Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070FB2B
Zoro #
G0590707
UPC #
785901907312
Country of Origin
United States

Dimensions

For Fuse Size
1-1/2 in L x 13/32 in dia

Details

Item
Open Fuse Block
Series
9070
Number of Poles
2
Features
Mercury Free
Fits Fuse Block Style
Rejection

Description

Fuse Block Field Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.