Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9999S3
Zoro #
G2948531
UPC #
785901813637
Country of Origin
Mexico
Dimensions
Width
4.88 in
For Disconnect Switch Size
60 A
Height
11.4 in
Depth
4.2 in
Details
Item
Fuse Rejection Kit
Amps AC
60A
Description/Special Features
NEMA 2
Voltage
600V AC
For Use With
Class 8538 Series D and 8738 Series E Combination Motor Starters
Fuse Class
H
Accessory Type
Fuse Rejection Kit
Current Rating
60 A
Resistance Properties
Compact-Resistant, Corrosion-Resistant
Product Type
Fuse Clip Kit
For Fuse Class
Class H
Material
Non-Metallic
Duty
Heavy Duty
Standards
UL Listed
Maximum Voltage
600V AC
Color
Gray
Description
Fuse Rejection Kit, Color Gray, Current Rating 60 A, Depth 4.2 in, Duty Heavy Duty, For Disconnect Switch Size 60 A, For Fuse Class Class H, For Use With Class 8538 Series D and 8738 Series E Combination Motor Starters, Height 11.4 in, Material Non-Metallic, Maximum Voltage 600V AC, Product Type Fuse Clip Kit, Resistance Properties Compact-Resistant, Corrosion-Resistant, Standards UL Listed, Width 4.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.