Shop SQUARE D

Disconnect Switch, Fusible, Three Phase, NEMA 4, Steel

  • Mfr # 9422ATF12

  • Zoro # G0564956


product price:  $2,033.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R
Enclosure Type
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9422ATF12
Zoro #
G0564956
UPC #
785901120292
Country of Origin
United States

Details

Item
Disconnect Switch
Protection Method
Fusible
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R
Enclosure Type
NEMA 4
HP
40 HP @ 200 V
Voltage
600 V
Housing Material
Steel
Standards
CSA; UL Recognized
Amps
200 A
Product Or Component Type
Disconnect Switch
Product Certifications
CSA || UL Recognized
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Disconnector Device Type
fusible disconnect switch
Product Mounting
flange rod variable depth
Associated Fuse Rating
200 A 250/600 V
Maximum Horse Power Rating
40 hp 200 V AC || 60 hp 230 V AC || 125 hp 460 V AC || 150 hp 575 V AC || 40 hp 250 V DC
Horsepower Rating
40 hp 200 V AC; 60 hp 230 V AC; 125 hp 460 V AC; 150 hp 575 V AC; 40 hp 250 V DC
Certifications
CSA; UL Recognized
Range of Product
9422T

Description

Disconnect Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.