Zoro Homepage

FUSIBLE DISCONNECT SWITCH 30A AMP 480/600V-AC 3P

  • Mfr # CH361RB

  • Zoro # G016267500


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Amps AC
30A
Number of Poles
3
Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH361RB
Zoro #
G016267500
UPC #
-
Country of Origin
Unknown

Details

Item
Disconnect Switch
Protection Method
Fusible
Amps AC
30A
Number of Poles
3
Voltage
600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.