Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D225N

  • Zoro # G6568861


product price: $1,959.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225N
Zoro #
G6568861
UPC #
785901460800
Country of Origin
United States

Dimensions

Width
24.9 in
Depth
8.9 in
Height
45.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
500 HP
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
2
Amps AC
400 A
For Use With
Class R Fuse
Number of Wires
3
Duty
General
Fuse Kit (Class R)
Mfr. No. DRK40
IP Rating
20
Material of Construction
Steel
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Gauge/Conductor
1/0 AWG to 600 kcmil, 1/0 AWG to 300 kcmil
Features
Mercury Free, PVC Free
Neutral Assembly Included
Yes
Mounting
Surface
Weight
52 kg
Electrical Connection
Lugs
Horsepower @ 480V AC
400 hp
Compatible with Manufacturer Model Number
DRK40
Horsepower @ 600V AC
500 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
200 hp
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Compatible Manufacturer Part Number
DRK40
Compatible Manufacturer Model Number
DRK40
For Use With Mfr. Model Number
DRK40
Compatible with Manufacturer Model No.
DRK40
Compatible with Mfr. Model No.
DRK40
For Use with Mfr Model Number
DRK40
Compatible Pump Manufacturer Part Number
DRK40
Compatible Mfr. Model Number
DRK40

Description

Safety Switch, Compatible with Manufacturer Model Number DRK40, Contact Form DPST, Current Rating 400 A, Depth 8 7/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK40, Height 45 1/8 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.