Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D225NR

  • Zoro # G6595757

CAD Available

product price: $2,964.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D225NR
Zoro #
G6595757
UPC #
785901460817
Country of Origin
Canada

Dimensions

Height
30.6 in
Width
22.2 in
Depth
10.1 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
500 HP
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
For Use With
Class R Fuse
Fusible / Nonfusible
Fusible
Duty
General
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. DRK40
IP Rating
14
Number of Poles
2
Amps AC
400 A
Gauge/Conductor
10 to 6 AWG
Features
Mercury Free, PVC Free
Mounting
Surface
Neutral Assembly Included
Yes
Weight
43 kg
Electrical Connection
Lugs
Horsepower @ 480V AC
400 hp
Horsepower @ 600V AC
500 hp
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
200 hp
Compatible with Manufacturer Model Number
DRK40
NEMA Enclosure Rating
3R
Compatible Manufacturer Part Number
DRK40
Compatible Manufacturer Model Number
DRK40
For Use With Mfr. Model Number
DRK40
Compatible with Manufacturer Model No.
DRK40
Compatible with Mfr. Model No.
DRK40
For Use with Mfr Model Number
DRK40
Compatible Pump Manufacturer Part Number
DRK40
Compatible Mfr. Model Number
DRK40
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number DRK40, Contact Form DPST, Current Rating 400 A, Depth 10 1/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK40, Height 30 5/8 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.