Zoro Homepage

Fusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # D226NR

  • Zoro # G7022513


product price: $5,311.04
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class H, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D226NR
Zoro #
G7022513
UPC #
785901460855
Country of Origin
Canada

Dimensions

Width
25.1 in
Height
49.1 in
Depth
8.9 in

Description

Safety Switch, Compatible with Manufacturer Model Number DRK600, Contact Form DPST, Current Rating 600 A, Depth 8 7/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. DRK600, Height 49 1/8 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.