Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # D322NRB

  • Zoro # G2720837

CAD Available

product price: $377.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D322NRB
Zoro #
G2720837
UPC #
785901461289
Country of Origin
United States

Dimensions

Height
14 7/8 in
Width
7 1/2 in
Depth
4 7/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fusible / Nonfusible
Fusible
Duty
Standard
NEMA Enclosure Type
3R
Amps AC
60 A
For Use With
Class H, K, R, T Fuse
Number of Poles
3
Metallic / Non-Metallic
Metallic
IP Rating
IP14
Number of Wires
4
Material of Construction
Galvannealed Steel
Fuse Kit (Class R)
Mfr. No. RFK03H
Features
Mercury Free, PVC Free
Neutral Assembly Included
Yes
Weight
4.5 kg
Mounting
Surface
Electrical Connection
Lugs
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Mounting Style
Surface Mount
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
15 hp
NEMA Enclosure Rating
3R
CAD Available
Yes

Description

The SQUARE D - D322NRB is a Safety Disconnect Switch, an essential electrical device used in various industries to disconnect power systems. This switch is designed for both indoor and outdoor use, which may aid in equipment maintenance and potentially reduce the likelihood of electrical mishaps during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 60 A, denoting its rated capacity to handle this amount of electrical current within specified conditions.
  • Contact Form: With a 3PST contact form, it can control multiple circuits and determine their functionality.
  • Duty: It's classified as general duty, suggesting its potential suitability for standard applications across various environments.
  • Electrical Connection: Uses lugs as its method of establishing an electrical circuit.
  • Enclosure Type: Equipped with a NEMA 3R enclosure type that is designed to offer resistance against certain environmental conditions like dust, water intrusion, corrosion and external ice formation.
  • Features: The switch is manufactured without mercury or PVC which could contribute towards its performance characteristics while aligning with some environmental considerations.
  • Fuse Class Compatibility: Engineered to be compatible with Class H,K,R & T fuses; actual safety levels and performance can vary depending on specific fuse used.
  • Housing Material & Construction Material : Constructed from galvannealed steel which is known for properties such as durability under certain conditions along with some level of resistance to corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.