Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 2PST

  • Mfr # H226R

  • Zoro # G2658056


product price: $3,796.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H226R
Zoro #
G2658056
UPC #
785901259244
Country of Origin
Mexico

Dimensions

Height
50.3 in
Width
27.9 in
Depth
9.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
200 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. HRK4060
Material of Construction
Steel
Fusible / Nonfusible
Fusible
IP Rating
14
Metallic / Non-Metallic
Metallic
Amps AC
600 A
Duty
Heavy
Number of Wires
2
Number of Poles
2
For Use With
Class R Fuse
Mounting
Surface
Gauge/Conductor
3/0 AWG to 500 kcmil
Electrical Connection
Lugs
Weight
79.4 kg
Features
Mercury Free, PVC Free
Neutral Assembly Included
No
Horsepower @ 240V AC
75 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
Compatible with Manufacturer Model Number
HRK4060
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form DPST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.