Zoro Homepage

CAD Viewer & Download Files

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # H326NR

  • Zoro # G2854485

CAD Available

product price: $5,857.35
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326NR
Zoro #
G2854485
UPC #
785901451488
Country of Origin
Mexico

Dimensions

Height
52 in
Width
25.8 in
Depth
14 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class H, R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
75 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
4
For Use With
Class H, R Fuse
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. HRK4060
Amps AC
600 A
Material of Construction
Galvannealed Steel
Duty
Heavy
Metallic / Non-Metallic
Metallic
IP Rating
14
Number of Poles
3
Features
Mercury Free, PVC Free
Mounting
Surface
Gauge/Conductor
3/0 AWG to 500 kcmil
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Weight
81.6 kg
Includes Neutral Assembly
Yes
Compatible with Manufacturer Model Number
HRK4060
Mounting Style
Surface Mount
Horsepower @ 240V AC
75 hp
NEMA Enclosure Rating
3R
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.