Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 240 V, 3PST

  • Mfr # H326R

  • Zoro # G3403294


product price: $5,629.09
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326R
Zoro #
G3403294
UPC #
785901451471
Country of Origin
Mexico

Dimensions

Width
27.9 in
Depth
10.1 in
Height
50.3 in
Minimum Enclosure Depth
12.18 in
Maximum Enclosure Depth
27.62 in
Minimum Mounting Depth
8 in
Maximum Mounting Depth
19.36 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
200 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Galvannealed Steel
Metallic / Non-Metallic
Metallic
For Use With
Class R Fuse
Duty
Heavy
Fusible / Nonfusible
Fusible
Amps AC
600 A
Number of Wires
3
IP Rating
14
Fuse Kit (Class R)
Mfr. No. HRK4060
Number of Poles
3
Weight
81.6 kg
Gauge/Conductor
3/0 AWG to 500 kcmil
Electrical Connection
Lugs
Mounting
Surface
Features
Mercury Free, PVC Free
Neutral Assembly Included
No
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
HRK4060
Horsepower @ 240V AC
75 hp
NEMA Enclosure Rating
3R
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 240V AC 75 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 27.62 in, Maximum Mounting Depth 19.36 in, Minimum Enclosure Depth 12.18 in, Minimum Mounting Depth 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.