This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 1 H223N

Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 1 (Discontinued)

  • Mfr # H223N
  • Zoro # G2741462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H223N
Zoro #
G2741462
UPC #
785901477877
Country of Origin
United States

Dimensions

Height
21.2 in
Depth
6.4 in
Width
10.5 in
Enclosure Depth
6 - 12 inches
Enclosure Height
20 to 29 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC
Phase
1
HP
15 hp @ 240V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
2
Contact Form
2PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL listed
For Use With
Class R Fuse
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK10
Fuse Type
Class H, K, R or J
Neutral Assembly Included
Yes
Electrical Connection
Lugs
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Weight
9 kg
Mounting
Surface
Features
Mercury Free, PVC Free
Includes Neutral Assembly
Yes
Environment
Indoor
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
For Fuse Class
Class H, Class J, Class K, Class R
Housing Material
Steel
Current Rating
100 A
UL 98 Certification
Yes
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 480V AC
15 hp
Horsepower @ 240V AC
5 hp
Extra Features
Neutral Assembly
Current Type
AC
Enclosure Material
Galvanized Steel
UL Fuse Class
H, J, K, R
Compatible Manufacturer Part Number
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form DPST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK10, Height 21 1/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 15 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.