This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 30 A, NEMA 4, 4X, 5 H221DS

Fusible Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 30 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H221DS
  • Zoro # G3456555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H221DS
Zoro #
G3456555
UPC #
785901023579
Country of Origin
United States

Dimensions

Height
14.9 in
Width
8.7 in
Depth
5.1 in
Enclosure Depth
Less than 6 inches
Enclosure Width
0 to 9 3/4 inches
Enclosure Height
10 to 19 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC/250V DC
Phase
1
HP
3 hp @ 240V AC, 3 hp @ 250V DC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK03L
For Use With
Class H, J, R, T Fuse
Standards
UL listed
Fuse Type
Class H, K, R or J
Neutral Assembly Included
No
Weight
6 kg
Electrical Connection
Lugs
Features
Mercury Free, PVC Free
Mounting
Surface
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Housing Material
304 Stainless Steel
Current Type
AC
For Fuse Class
Class H, Class J, Class K, Class R
NEMA Enclosure Rating
4, 4X, 5
Mounting Style
Surface Mount
Current Rating
30 A
Horsepower @ 480V AC
50 hp
Enclosure Material
304 Stainless Steel
UL 98 Certification
Yes
Horsepower @ 240V AC
3 hp
Horsepower @ 600V AC
60 hp
UL Fuse Class
H, J, K, R
Resistance Properties
Corrosion-Resistant
Compatible with Manufacturer Model Number
RFK03L
Environment
Indoor/Outdoor
Compatible Manufacturer Part Number
RFK03L
Compatible with Mfr. Model No.
RFK03L
For Use with Mfr Model Number
RFK03L

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03L, Contact Form DPST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03L, Height 15 in, Horsepower @ 240V AC 3 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.