Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H361DF

  • Zoro # G7017543


product price: $3,467.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H361DF
Zoro #
G7017543
UPC #
785901627845
Country of Origin
Mexico

Dimensions

Width
11 in
Depth
8.8 in
Height
16.5 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, J, R, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
20 HP
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
Fuse Kit (Class R)
Mfr. No. RFK03H
Fusible / Nonfusible
Fusible
Metallic / Non-Metallic
Non-Metallic
Number of Wires
3
Duty
Heavy
Number of Poles
3
IP Rating
66
Amps AC
30 A
For Use With
Class H, J, R, T Fuse
Material of Construction
Fiberglass Reinforced Polyester
Neutral Assembly Included
No
Electrical Connection
Lugs
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Weight
10 kg
Mounting
Surface
Horsepower @ 480V AC
15 hp
Horsepower @ 240V AC
20 hp
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK03H
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
20 hp
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 8 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06, Height 16 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.