Zoro Homepage

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H362DF

  • Zoro # G6900031


product price: $3,313.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, J, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H362DF
Zoro #
G6900031
UPC #
785901627852
Country of Origin
Mexico

Dimensions

Height
16.5 in
Depth
8.8 in
Width
11 in

Description

Safety Switch, Compatible Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 8 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06H, Height 16 1/2 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.