Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H366

  • Zoro # G2228707


product price: $5,508.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H366
Zoro #
G2228707
UPC #
785901451891
Country of Origin
Mexico

Dimensions

Height
50.2 in
Width
27.6 in
Depth
10.1 in
Wire Size
AWG 3/0 to 500 kcmil copper or aluminium

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
400 hp @ 600V AC
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
For Use With
Class R Fuse
Amps AC
600 A
Number of Wires
3
IP Rating
20
Fusible / Nonfusible
Fusible
Material of Construction
Steel
Duty
Heavy
Fuse Kit (Class R)
Mfr. No. HRK4060
Number of Poles
3
Metallic / Non-Metallic
Metallic
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
3/0 AWG to 500 kcmil
Weight
81.2 kg
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Horsepower @ 480V AC
400 hp
NEMA Enclosure Rating
1
Horsepower @ 600V AC
500 hp
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
HRK4060
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Device Application
Heavy application
Motor Power HP
150 hp at 480 V AC 50-60 Hz for 3 phase motors; 400 hp at 480 V AC 50-60 Hz for 3 phase motors; 200 hp at 600 V AC 50-60 Hz for 3 phase motors; 500 hp at 600 V AC 50-60 Hz for 3 phase motors; 50 hp at 250 V DC; 50 hp at 600 V DC
Disconnect Type
Fusible disconnect
Certifications
UL listed file E2875
Tightening Torque
375 lbf.in (42.37 N.m) (AWG 3/0 to 500 kcmil)
Wiring Configuration
3-wire
Short-Circuit Current
10 kA for H or K; 200 kA for R or J
Factory Installed Neutral
None
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.